Beli tap and die di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKC Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  2. TONE (formerly Maeda Metal Industries) Tap & Die Set
    Mulai

    Rp3.499.900

    TONE (formerly Maeda Metal Industries) Tap & Die Set
    Deskripsi:
    A tap and die set for cutting threads and correcting threads. The handle of the ratchet mechanism allows smooth threading of tap dies. An abundant 17 size tap and die set that can be used for all kinds of work. Comes with a "thread pitch gauge" that can measure the pitch of screws.
    atribut:
    • Case dimensions (depth D x width W x height H) (mm): 170x300x58
    • Handle: Ratchet type
    • Handle Dimensions (mm): 19
    • Mass (kg): 1.8
    • Set Contents: 40 points (M3 x 0.5, M3 x 0.6, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1.0, M7 x 1.0, M8 x 1.25, M9 x 1.0 , M9 x 1.25 , M10 x 1.25 , M10 x 1.5 , M11 x 1.5 , M12 x 1.5 , M12 x 1.75 , 1 / 8BSP28) , PE Case included , Instruction manual
    • Trusco Part No.: 269-2258
  3. TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  4. monotaro Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp639.900

    monotaro Tap and Die Set (Set Alat Tap dan Senai)
    atribut:
    • Type: # 2 (middle tap)
    • Material: Alloy tool steel (SKS equivalent)
  5. SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp3.899.900

    SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - 21-piece taper tap/second tap/bottoming tap set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 7-piece threading die set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 5-piece tap extractor set- 1-piece tap and die ratchet wrench- 2-piece tap adapter set M3-M4, M5-M12- 1-piece round die adapter M3-M12- 1-piece operating lever- 1-piece chrome-vanadium steel hex key 4MM- 1-set thread pitch gauge- SATA tap and die ratchet wrench with higher torque output than traditional wrenches, convenient operation and good endurance.- Made of high-quality HSS through all-grinding- Surface underwent vapor oxidation treatment, ensuring more smooth tapping without caking- Longer service life than traditional tap- Scope of application: in general, thread machining of carbon steel, alloy steel, cast iron, etc.
    atribut:
    • Made In: China
  6. EVSTEEL Tap & Die
    Mulai

    Rp459.900

    EVSTEEL Tap & Die
    Deskripsi:
    Set Content : - 3-0.5mm, 3-0.6mm - 4-0.7mm, 4-0.75mm 5-0.8mm, 5-0.9mm - 6-0.75mm, 6-1.0mm - 7-0.75mm, 7-1.0mm - 8-1.0mm, 8-1.25mm - 10-1.25mm , 10-1.5mm - 12-1.5mm, 12-1.75mm - 1/8 NPT-27 - 1-Long handle adjustable wrench - 1-"T" Handle tap wrench - 1-Die handle - 1-Scew Driver - 1-Screw pitch gauge - 1-Handle carryng cse
  7. KODENKI Hand Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp129.900

    KODENKI Hand Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Hand tap and die set cocok digunakan untuk tap dan snai baut. Bahan terbuat dari alloy berkualitas tinggi dengan packing box yang tebal sehingga mudah dalam penyimpanan.Sudah termasuk:Tap:1. M6 x 1.02. M7 x 1.03. M8 x 1.254. M10 x 1.55. M12x1.75Die:1. M6 x 1.02. M7 x 1.03. M8 x 1.254. M10 x 1.55. M12x1.75Tap handle : M3-M12Die handle : 25mm / 0.98inch
    atribut:
    • Material: Alloy steel
    • Handle Material: Metal
  8. BOSCH Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp6.099.900

    BOSCH Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • 55% Thread Drill Size: #13; #21; #3; #32; 10.20mm; 11.30mm; 11.80mm; 11/32inch; 3.60mm; 3/32inch; 4.25mm; 5.70mm; 8.40mm; 9/32inch; I; W
    • 65% Thread Drill Size: #23; #34; #5; 10.00mm; 11.00mm; 11.60mm; 17/64inch; 2.30mm; 3.50mm; 4.15mm; 4.60mm; 7/32inch; J; P; R; V
    • 75% Thread Drill Size: #21; #25; #36; #7; 11.40mm; 2.20mm; 27/64inch; 3.40mm; 4.45mm; 5.45mm; 5/16inch; 8.50mm; 9.95mm; F; I; U
    • Case Type: Plastic
    • Die Finish: Bright (Uncoated)
    • Die Hex Size (inch): 1
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Shape: Hex
    • Die Thread Sizes Included: #4-40; Pipe: 1\" 1/8-27; #6-32; #8-32; #10-24; #10-32; #12-24; 1/4\"-20; 1/4\"-28; 5/16\"-18; 5/16\"-24; 3/8\"-16; 3/8\"-24; 7/16\"-14; 7/16\"-20; 1/2\"-13; 1/2\"-20
    • Die Type: Solid
    • Drill Bit Size: #16; #21; #26; #29; #3; #36; #43; #7; 25/64in; 27/64in; 29/64in; 5/16in; F; I; Q; U
    • Features: General Purpose Jobs
    • Material - Machining: High Speed Steel
    • Max. Die Thread Size: 1/2\"-20
    • Max. Tap Thread Size: 1/2\"-20
    • Measurement System: SAE
    • Min. Tap Thread Size: #4-40
    • Min. bore dia.: 4-40
    • Number of Dies in Set: 1
    • Number of Pieces: 40
    • Number of Taps: 17
    • Tap Chamfer: Plug; Taper
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Sizes Included: #10-24; #10-32; #12-24; #4-40; #6-32; #8-32; 1/2\"-13; 1/2\"-20; 1/4\"-20; 1/4\"-28; 3/8\"-16; 3/8\"-24; 5/16\"-18; 5/16\"-24; 7/16\"-14; 7/16\"-20; Pipe: 1\" 1/8-27
    • Tap Type: Pipe Tap; Plug Taps
    • Thread Direction: Right Hand
    • Thread Type: UNC
    • Thread per Inch: 13; 14; 16; 18; 20; 24; 27; 28; 32; 40
  9. CARRSON Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp309.900

    CARRSON Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Kualitas dan bentuk barang yang lebih bagus.Untuk ukuran diameter ulir yang kecil maka kita tidak memerlukan mesin bubut untuk membuat ulir missal pada baut dan mur. Hanya dengan menggunakan tangan dengan peralatan Tap dan sney maka kita dapat membuat ulir.Tap adalah untuk membuat ulir dalam (mur), sedangkan Sney adalah untuk membuat ulir luar (baut). Pada bagian pertama dari tulisan ini kita akan membahas cara membuat ulir dalam dengan menggunakan
  10. KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp619.900

    KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Deskripsi:
    TAP DIE SET M3-M12 40EA ORTDM0312A
    atribut:
    • Current (A): 40 each
  11. Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)
    Mulai

    Rp569.900

    Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)
    atribut:
    • Size (kg): 1
    • Service Temperature Range (°C/°F): -30 to 650/-22 to 1,202
    • Unworked penetration (mm/10): 280-310
    • Color: Brown
    • Density (g/mL): 1.26 at 20°C (68°F)
    • Weld load (N): 4800
    • Frictional Force (N): 2600
    • Initial Break-Away Torque (N m): 135
    • Load (N): 20000
    • Screw Test (micron): Thread 0.13, Head 0.08
    • Wear Scar Under 400 N Load (mm): 0.65
  12. CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.
    atribut:
    • Appearance: Colorless Volatile Liquid
  13. JTC Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp2.499.900

    JTC Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
  14. SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp499.900

    SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  15. Volkel Tap and Die Set Hexagonal Nuts (Set Alat Tap dan Senai)
    Mulai

    Rp19.999.900

    Volkel Tap and Die Set Hexagonal Nuts (Set Alat Tap dan Senai)
    Deskripsi:
    HexTap - Double ended tap + hexagon die nuts (set of 22 pcs.) M 3 - M 20Unique threading tool set which can be completely operated without maintenance tools only with standard hand tools. For cleaning and repairing damaged threads, and for general use in awkward places.Contents:1x Threading-Bit 1/4" HexTap S M 3 (67026)1x Threading-Bit 1/4" HexTap S M 4 (67030)1x Threading-Bit 1/4" HexTap S M 5 (67034)1x Threading-Bit 1/4" HexTap S M 6 (67038)1x Threading-Bit 1/4" HexTap S M 8 (67042)1x Threading-Bit 1/4" HexTap S M 10 (67046)1x Double Ended Tap, Multi-Drive HexTap DS M 12 (67050)1x Double Ended Tap, Multi-Drive HexTap DS M 14 (67051)1x Double Ended Tap, Multi-Drive HexTap DS M 16 (67052)1x Double Ended Tap, Multi-Drive HexTap DS M 18 (67053)1x Double Ended Tap, Multi-Drive HexTap DS M 20 (67054)1x HSS Hexagon die nut M 3 (27126)1x HSS Hexagon die nut M 4 (27130)1x HSS Hexagon die nut M 5 (27134)1x HSS Hexagon die nut M 6 (27138)1x HSS Hexagon die nut M 8 (27142)1x HSS Hexagon die nut M 10 (27146)1x HSS Hexagon die nut M 12 (27150)1x HSS Hexagon die nut M 14 (27154)1x HSS Hexagon die nut M 16 (27158)1x HSS Hexagon die nut M 18 (27162)1x HSS Hexagon die nut M 20 (27166)
    atribut:
    • Material: HSS-G
    • Packing: In Wooden Case
  16. KRISBOW Electronic Maintenance Tool Kit (Set Perkakas)
    Mulai

    Rp839.900

    KRISBOW Electronic Maintenance Tool Kit (Set Perkakas)
    Deskripsi:
    Electronic Maintenance Kit (20pcs)
    atribut:
    • Dimension (LxWxH) (mm): 300x200x50
  17. Castrol Grease (Gemuk)
    Mulai

    Rp3.199.900

    Castrol Grease (Gemuk)
    Deskripsi:
    Spheerol AP 2 is a non EP lithium soap thickened grease.
  18. TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    - High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
Daftar Harga tap and die Terbaru October 2026
SKC Tap and Die Set (Set Alat Tap dan Senai)Rp1.299.900
TONE (formerly Maeda Metal Industries) Tap & Die SetRp3.499.900
TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Rp569.900
monotaro Tap and Die Set (Set Alat Tap dan Senai)Rp639.900
SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)Rp3.899.900
EVSTEEL Tap & DieRp459.900
SKC Tap and Die Set (Set Alat Tap dan Senai)Rp1.299.900
KODENKI Hand Tap and Die Set (Set Alat Tap dan Senai)Rp129.900
BOSCH Tap and Die Set (Set Alat Tap dan Senai)Rp6.099.900
CARRSON Tap and Die Set (Set Alat Tap dan Senai)Rp309.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)